Shop All Spotting Drills
Melin Tool Co
Spot Drill, Cobalt, 90 deg., 1/4" x 22mm
Mfr # HSNC-1/4-90
Zoro # G4991502
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt High Speed Steel
- Finish - Machining Uncoated
- Overall Length 2-5/8"
- Shank Dia. 1/4"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSNC-1/4-90
- Zoro # G4991502
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2-5/8" |
Shank Dia. | 1/4" |
Body Dia. | 1/4" |
Length of Cut | 7/8" |
Details
Item | Spot Drill,Cobalt,90 deg.,1/4" x 22mm |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Included Angle | 90 Degrees |
Description
Spot Drill,Cobalt,90 deg.,1/4 In. x 22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER PIn (N020802)
- CRESCENT NICHOLSON 12 Piece 5-1/2" 2 Cut File Assortment (37398)
- NUPLA Axe, Fiberglass, 36 In. (6894517)
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20X35, Zinc, Black Satin, Comp: Steel (K0737.2A21X35)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 1/2" x 35mm (HSNC-1/2-82)
- MELIN TOOL CO Carbide Nc Spot Drill, 60 deg., 10mmx25mm (HDRNC-10MM-60)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/8x5/8" (HDRNC-1/8-120)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 8mm x 25mm (HSNC-8M-90)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills