Shop All Spotting Drills
Melin Tool Co
Spot Drill, Cobalt, 90 deg., 1/2" x 35mm
Mfr # HSNC-1/2-90
Zoro # G4991478
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Cobalt High Speed Steel
- Finish - Machining Uncoated
- Overall Length 4"
- Shank Dia. 1/2"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSNC-1/2-90
- Zoro # G4991478
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 4" |
Shank Dia. | 1/2" |
Body Dia. | 1/2" |
Length of Cut | 1-3/8" |
Details
Item | Spot Drill,Cobalt,90 deg.,1/2" x 35mm |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Included Angle | 90 Degrees |
Description
Spot Drill,Cobalt,90 deg.,1/2 In. x 35mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #77 (.0180”/.457MM), 12PK (45-11277)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 39"L, SDS Plus (HC2069)
- WESTWARD 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (5MV12)
- ARROW FASTENER Tacker, 3/16 In Crown, 3/8 And 7/16 Leg (T18)
- MELIN TOOL CO Carbide Nc Spot Drill, 90 deg., 10mmx25mm (HDRNC-10MM-90)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 60 deg., 1/2" x 1 (HDRNC-1/2-60)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 3/16x3/4" (HDRNC-3/16-120)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 6mmx20mm (HDRNC-6MM-60)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- Melin Tool Co Spotting Drills