Shop All Spotting Drills
Melin Tool Co
Spot Drill, Cobalt, 82 deg., 3/8" x 25mm
Mfr # HSNC-3/8-82
Zoro # G4991563
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt High Speed Steel
- Finish - Machining Uncoated
- Overall Length 3-1/2"
- Shank Dia. 3/8"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSNC-3/8-82
- Zoro # G4991563
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 3-1/2" |
Shank Dia. | 3/8" |
Length of Cut | 1" |
Body Dia. | 3/8" |
Details
Item | Spot Drill,Cobalt,82 deg.,3/8" x 25mm |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Included Angle | 82 Degrees |
Description
Spot Drill,Cobalt,82 deg.,3/8 In. x 25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 4 3/32 in Long, 15/16 in Short, 10 PK (18608)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (282108)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 7/32" (KTI-22907)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 1/4 in Tip, 7 1/16 in L (45938)
- MELIN TOOL CO Carbide Nc Spot Drill 120Deg 1/2"X1 (HDRNC-1/2-120)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 8mmx20mm (HDRNC-8MM-60)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 6mmx20mm (HDRNC-6MM-60)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 8mm x 25mm (HSNC-8M-90)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- MELIN TOOL CO Carbide Nc Spot Drill, 60 deg., 10mmx25mm (HDRNC-10MM-60)
- KEO NC Spotting Drills, 118 deg., 1/4in., TiN (30250-TIN)
- Melin Tool Co Spotting Drills