Shop All Spotting Drills
Melin Tool Co
Spot Drill, Carbide, Nc, 60 deg., 3/8" x 1
Mfr # HDRNC-3/8-60
Zoro # G4957360
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Material Carbon Steel
- Finish POLISHED STAINLESS
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-3/8-60
- Zoro # G4957360
- Country of Origin United States
- Category Spotting Drills
Dimensions
Shank Dia. | 3/8" |
Overall Length | 10 |
Body Dia. | 3/8" |
Length | 10 |
Length of Cut | 1" |
Height | 1 |
Width | 6 |
Overall Height | 1 |
Overall Width | 6 |
Details
Item | Spot Drill,Carbide,Nc,60 deg.,3/8" x 1 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Material | Carbon Steel |
Finish | POLISHED STAINLESS |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Single End/Double End | Single End |
Weight | 1 |
Description
Spot Drill,Carbide,Nc,60 deg.,3/8 In. x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS (05071083001)
- 3M Inline Sander 28338, 1 hp 5/8-11 External Shaft, 1/pk (28338)
- CRAFTSMAN Magnetic Tray (CMMT98286)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2" (HS6-1/2-82)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 3/8" x 25mm (HSNC-3/8-90)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 1/2" x 35mm (HSNC-1/2-82)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 8mmx20mm (HDRNC-8MM-60)
- MELIN TOOL CO Carbide Nc Spot Drill, 60 deg., 10mmx25mm (HDRNC-10MM-60)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills