Shop All Ball End Mills
Melin Tool Co
Sphere End Mill, Ball End, 220 deg., 6mm, Number of Flutes: 4
Mfr # VBMG4-M6M6
Zoro # G5328519
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5 mm
- Single End/Double End Single End
- Shank Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # VBMG4-M6M6
- Zoro # G5328519
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 5 mm |
Shank Dia. | 6 mm |
Milling Dia. | 6 mm |
Overall Length | 63 mm |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Sphere End Mill,Ball End,220 deg.,6mm |
Finish | nACo |
End Mill Style | Square |
Description
Sphere End Mill,Ball End,220 deg.,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Rule 12IN (C604RE-12)
- VIKING 5/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (22870)
- DEWALT 4" Clay Spade SDS Max Shank (DW5848B)
- CENTURY DRILL & TOOL 3" Bi-Metal Hole Saw Shark Tooth (05048)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1/16" x 3/16 (B-602-B)
- MELIN TOOL CO End Mill, Ball, 220 deg., 3/16", Number of Flutes: 4 (VBMG4-606-M)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1-1/8 x 2-1/4 (A-3236-B-TICN)
- MELIN TOOL CO Carbide GP End Mill Ball 1/16X3/16, Number of Flutes: 2 (AMG-402-B-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4"X1-1/8, Number of Flutes: 4 (CCMG-808-LB)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/8" x 1, Finish: Uncoated (CCMG-1212-B)
- CLEVELAND 4-Flute Ball Nose Single End GP End Mill CTD CEM-SE-4B-TA TiAlN Carbide Ball Nose 4Flute 1x1x2-1/4x5 (C83578)
- Melin Tool Co Ball End Mills