Shop All Blank Sets
Melin Tool Co
Se Carbide Engraving Blank 7/16X5/8, Overall Length: 3"
Mfr # 10555
Zoro # G4567689
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 3"
- Shank Dia. 7/16"
- Split Length 5/8"
- Cutter Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 10555
- Zoro # G4567689
- Country of Origin United States
- Category Blank Sets
Dimensions
Overall Length | 3" |
Shank Dia. | 7/16" |
Split Length | 5/8" |
Cutter Dia. | 7/16" |
Details
Material | Carbide |
Item | Se Carbide Engraving Blank 7/16X5/8 |
Finish | Uncoated |
Single End/Double End | Single End |
Description
Se Carbide Engraving Blank 7/16X5/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL B Taper Adapter (48-66-6503)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31)
- BIG HORN Taper Jig - Boxed (19066C)
- FEIN Nibbler Punch for Mfr. No. BLK 1.3 (63602050000)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- Melin Tool Co Tool Blanks