Shop All Blank Sets
Melin Tool Co
Se Carbide Engraving Blank 5/16X1/2, Overall Length: 4"
Mfr # 10543
Zoro # G4567637
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Single End/Double End Single End
- Shank Dia. 5/16"
- Overall Length 4"
- Split Length 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 10543
- Zoro # G4567637
- Country of Origin United States
- Category Blank Sets
Dimensions
Shank Dia. | 5/16" |
Overall Length | 4" |
Split Length | 1/2" |
Cutter Dia. | 5/16" |
Details
Material | Carbide |
Item | Se Carbide Engraving Blank 5/16X1/2 |
Single End/Double End | Single End |
Finish | Uncoated |
Description
Se Carbide Engraving Blank 5/16X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Original Bigg Lugg 2 - Rubber Belt Hook Tool Holder System with 1 Bungee Strap (BL2-1BM)
- WESTWARD Wrench, Combination, Metric, 20mm (54PP58)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (1NYA2)
- OSG Countersink, Multi FL, 82 deg., 1/4 in. (706-2500-082)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- Melin Tool Co Tool Blanks