Shop All Blank Sets
Melin Tool Co
Se Carbide Engraving Blank 5/16X1/2, Overall Length: 2-1/2"
Mfr # 10539
Zoro # G4567661
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Split Length 1/2"
- Single End/Double End Single End
- Overall Length 2-1/2"
- Cutter Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 10539
- Zoro # G4567661
- Country of Origin United States
- Category Blank Sets
Dimensions
Split Length | 1/2" |
Overall Length | 2-1/2" |
Cutter Dia. | 5/16" |
Shank Dia. | 5/16" |
Details
Material | Carbide |
Item | Se Carbide Engraving Blank 5/16X1/2 |
Single End/Double End | Single End |
Finish | Uncoated |
Description
Se Carbide Engraving Blank 5/16X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 22mm 6 pt Metric Socket, 6 Points (10E910)
- DRILL AMERICA 3/4"x12" SDS-Plus Hammer Bit Drill Bit (SDS3412)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121600)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15348 (15348)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- Melin Tool Co Tool Blanks