Shop All Blank Sets
Melin Tool Co
Se Carbide Engraving Blank 3/16X1/2, Overall Length: 3"
Mfr # 10529
Zoro # G4567652
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Cutter Dia. 3/16"
- Single End/Double End Single End
- Overall Length 3"
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 10529
- Zoro # G4567652
- Country of Origin United States
- Category Blank Sets
Dimensions
Cutter Dia. | 3/16" |
Overall Length | 3" |
Shank Dia. | 3/16" |
Split Length | 1/2" |
Details
Material | Carbide |
Item | Se Carbide Engraving Blank 3/16X1/2 |
Single End/Double End | Single End |
Finish | Uncoated |
Description
Se Carbide Engraving Blank 3/16X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Jigsaw Kit, 20.0VDC, 4 Position (DCS331M1)
- STARRETT Radius Gage 120 Formerly Pt22970 (167-120)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 18"L, SDS Plus (HCFC2104)
- GEDORE Double Open Ended Wrench, 30x32mm, Includes: Not Applicable (6 30X32)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 3" L, 5/16" W, Unfinished (777-001080F)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- Melin Tool Co Blank Sets