Shop All Split End Blanks
Melin Tool Co
Se Carbide Conical Blank 1F 3/8X1/2, Shank Dia.: 3/8"
Mfr # 91022
Zoro # G4568090
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Cutter Dia. 3/8"
- Split Length 1/2"
- Overall Length 4"
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91022
- Zoro # G4568090
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 3/8" |
Split Length | 1/2" |
Overall Length | 4" |
Shank Dia. | 3/8" |
Details
Single End/Double End | Single End |
Item | Se Carbide Conical Blank 1F 3/8X1/2 |
Material | Carbide |
Finish | Uncoated |
Drill Bit Point Angle | 60 Degrees |
Description
Se Carbide Conical Blank 1F 3/8X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill Bit, Carbide, DI+, 5/8 In. (00410SD-PWR)
- KO-KEN Socket 12mm 12 Point 32mm 3/8 Sq. Drive (13405M-12)
- ABANAKI Stabilizer Bar, 8 In (UMM50STAB-08)
- PROTO 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J4774TA)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-24)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-23)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-24)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL3.500 (QSP-500-3.5)
- Melin Tool Co Split End Blanks