Shop All Split End Blanks
Melin Tool Co
Se Carbide Conical Blank 1F 3/8X1/2, Overall Length: 2-1/2"
Mfr # 91033
Zoro # G4568127
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Cutter Dia. 3/8"
- Split Length 1/2"
- Overall Length 2-1/2"
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91033
- Zoro # G4568127
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 3/8" |
Split Length | 1/2" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Details
Single End/Double End | Single End |
Item | Se Carbide Conical Blank 1F 3/8X1/2 |
Finish | Uncoated |
Material | Carbide |
Drill Bit Point Angle | 90 Degrees |
Description
Se Carbide Conical Blank 1F 3/8X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 12 mm. x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-1012x1)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H324GB)
- PROTO Drive Pin Punch, 5/32 x 5 In (J48532)
- ILC Replacement for Hitachi BSL 1815x Battery (BSL 1815X BATTERY HITACHI)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MICRO 100 Blank, D 5/16 In, Split L 1/2 In, OAL 4 In (RS-312-24)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-24)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-1)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-1)
- Melin Tool Co Split End Blanks