Shop All Split End Blanks
Melin Tool Co
Se Carbide Conical Blank, 1F, 3/16x7/16"
Mfr # 91016
Zoro # G4697073
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Cutter Dia. 3/16"
- Split Length 7/16"
- Overall Length 3"
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91016
- Zoro # G4697073
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 3/16" |
Split Length | 7/16" |
Overall Length | 3" |
Shank Dia. | 3/16" |
Details
Single End/Double End | Single End |
Item | Se Carbide Conical Blank,1F,3/16x7/16" |
Material | Carbide |
Finish | Uncoated |
Drill Bit Point Angle | 60 Degrees |
Description
Se Carbide Conical Blank,1F,3/16x7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F5/32)
- VEGA Impactech Phillips 2 Power Bit x 6 (P1150P2A)
- WESTWARD Coupling Pin Key, 7/8 in Connector (22XP55)
- LISLE Wire Terminal Tool Kit (57750)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-24)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-2)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-2)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-1)
- Melin Tool Co Split End Blanks