Shop All Split End Blanks
Melin Tool Co
Se Carbide Conical Blank 1F 1/8X3/8, Overall Length: 1-1/2"
Mfr # 91001
Zoro # G4567847
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Cutter Dia. 1/8"
- Split Length 3/8"
- Overall Length 1-1/2"
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91001
- Zoro # G4567847
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/8" |
Split Length | 3/8" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Details
Single End/Double End | Single End |
Item | Se Carbide Conical Blank 1F 1/8X3/8 |
Finish | Uncoated |
Material | Carbide |
Drill Bit Point Angle | 30 Degrees |
Description
Se Carbide Conical Blank 1F 1/8X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACZ330 Grade, Carbide (SEMT13T3AGSNG-ACZ330)
- MILWAUKEE TOOL Brush/Spring Assembly (22-18-0040)
- SAFETY SPEED Fixed Stand, Mfr. No. 6400 and 3400 (6420)
- GREENLEE Battery Charger, 18.0V, Li-Ion (52178)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-1)
- MICRO 100 Blank, D 5/16, Split L 1/2 In, OAL 2.5 In (RS-312-2)
- MICRO 100 Blank, D 5/16 In, Split L 1/2 In, OAL 4 In (RS-312-24)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-1)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-2)
- Melin Tool Co Tool Blanks