Shop All Split End Blanks
Melin Tool Co
Se Carbide Conical Blank 1F 1/4X1/2, Drill Bit Point Angle: 90 Degrees
Mfr # 91030
Zoro # G4568048
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Cutter Dia. 1/4"
- Split Length 1/2"
- Overall Length 4"
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91030
- Zoro # G4568048
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/4" |
Split Length | 1/2" |
Overall Length | 4" |
Shank Dia. | 1/4" |
Details
Single End/Double End | Single End |
Item | Se Carbide Conical Blank 1F 1/4X1/2 |
Material | Carbide |
Finish | Uncoated |
Drill Bit Point Angle | 90 Degrees |
Description
Se Carbide Conical Blank 1F 1/4X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Impact Socket Set, 1/2 in Drive, Metric, Black Oxide, 26-Piece (4PRG7)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39504CLB144420)
- GEARWRENCH T10 x 4" Torx? Dual Material Screwdriver (80024H)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T30 L.28 mm (01350030)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL2.500 (QSP-500-2.5)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-14)
- MICRO 100 Blank, D 3/8, Split L 1/2 In, OAL 2.5 In (RS-375-1)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL3.500 (QSP-500-3.5)
- MICRO 100 QC Blank, D .5000, Split L.6250, OAL 3.000 (QSR-500-3.0)
- Melin Tool Co Tool Blanks