Shop All Split End Blanks
Melin Tool Co
Se Carbide Conical Blank 1F 1/2X5/8, Overall Length: 3"
Mfr # 91023
Zoro # G4568118
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Cutter Dia. 1/2"
- Split Length 5/8"
- Overall Length 3"
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91023
- Zoro # G4568118
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/2" |
Split Length | 5/8" |
Overall Length | 3" |
Shank Dia. | 1/2" |
Details
Single End/Double End | Single End |
Item | Se Carbide Conical Blank 1F 1/2X5/8 |
Material | Carbide |
Finish | Uncoated |
Drill Bit Point Angle | 60 Degrees |
Description
Se Carbide Conical Blank 1F 1/2X5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3" Diamond Wet Core Bit (48-17-2030)
- MILWAUKEE TOOL Guide Rail Adapter for M18 FUEL 1/4 in. and 1/2 in. Routers (48-11-2838)
- WILLIAMS 1/4" Dr, 4mm Size, Metric Hex Bit Socket, 6 Pts (35071)
- LINK HANDLES Socket Hoe Handle, 60", Chucked (66644)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-23)
- MICRO 100 Blank, D 1/4, Split L 3/8 In, OAL 2.5 In (RS-250-1)
- MICRO 100 Centerline Blank, D .2500 In, OAL 1.50 In (QI-250)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-1)
- Melin Tool Co Split End Blanks