Shop All Round Blanks
Melin Tool Co
Se Carbide Ball End Blank 1F 3/8X1/2
Mfr # 12351
Zoro # G4567731
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Material Carbide
- Finish Uncoated
- End Type Ball
- Split Length 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # 12351
- Zoro # G4567731
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 2-1/2" |
Split Length | 1/2" |
Cutter Dia. | 3/8" |
Shank Dia. | 3/8" |
Details
Item | Se Carbide Ball End Blank 1F 3/8X1/2 |
Material | Carbide |
Finish | Uncoated |
End Type | Ball |
Single End/Double End | Single End |
Description
Se Carbide Ball End Blank 1F 3/8X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Locoloc® Hand Swaging Tool, 5/16 Alum & Copper (0-5/16)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2941008)
- BESSEY 24 Clutch Bar Clamp (GSCC2.524)
- RIDGID Propulsion Nozzle, 5/8 In. (H-41)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2 In (SR-312-2)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 3 In (SR-156-3)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 12 In (SR-250-12)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001195)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 100 mm (SRM-020-100)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 3 In (SR-250-3)
- Melin Tool Co Round Blanks