Shop All Round Blanks
Melin Tool Co
Se Carbide Ball End Blank, 1F, 3/16x1/4"
Mfr # 12347
Zoro # G4697231
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Material Carbide
- Finish Uncoated
- Split Length 3/8"
- End Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 12347
- Zoro # G4697231
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 3" |
Split Length | 3/8" |
Shank Dia. | 3/16" |
Cutter Dia. | 3/16" |
Details
Item | Se Carbide Ball End Blank,1F,3/16x1/4" |
Material | Carbide |
Finish | Uncoated |
End Type | Ball |
Single End/Double End | Single End |
Description
Se Carbide Ball End Blank,1F,3/16x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Roll Bar, 16" (C-715)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (99151)
- PROTO 1/2" x 7" BRASS DRIFT PUNCH (PO49920)
- STANLEY Aluminum Line Level (42-287)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 1-1/2 In (SR-125-1.5)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 4 In (SR-156-4)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 3 In (SR-125-3)
- MICRO 100 Round Blank, Dia. 16.0 mm, Length 100 mm (SRM-160-100)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- Melin Tool Co Tool Blanks