Shop All Round Blanks
Melin Tool Co
Se Carbide Ball End Blank 1F 1/4X3/8, Cutter Dia.: 1/4"
Mfr # 12348
Zoro # G4567768
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Finish Uncoated
- Material Carbide
- End Type Ball
- Split Length 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 12348
- Zoro # G4567768
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 2-1/2" |
Split Length | 3/8" |
Shank Dia. | 1/4" |
Cutter Dia. | 1/4" |
Details
Item | Se Carbide Ball End Blank 1F 1/4X3/8 |
Finish | Uncoated |
Material | Carbide |
End Type | Ball |
Single End/Double End | Single End |
Description
Se Carbide Ball End Blank 1F 1/4X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (74 08 200 SBA)
- MARSHALLTOWN Jointer Brick 5/8X3/4In Concav (922)
- WILLIAMS Williams Diagonal Cutting Plier, Regular 6" (PL-46C)
- DRILL AMERICA 1-1/8"-12 Carbon Steel Plug Hand Tap (DWTP1-1/8-12)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 100 mm (SRM-020-100)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 4 In (SR-156-4)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 1-1/2 In (SR-187-1.5)
- Melin Tool Co Round Blanks