Shop All Round Blanks
Melin Tool Co
Se Carbide Ball End Blank 1F 1/2X5/8
Mfr # 12352
Zoro # G4567759
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Finish Uncoated
- Material Carbide
- Split Length 5/8"
- End Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 12352
- Zoro # G4567759
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 3" |
Split Length | 5/8" |
Cutter Dia. | 1/2" |
Shank Dia. | 1/2" |
Details
Item | Se Carbide Ball End Blank 1F 1/2X5/8 |
Finish | Uncoated |
Material | Carbide |
End Type | Ball |
Single End/Double End | Single End |
Description
Se Carbide Ball End Blank 1F 1/2X5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" Carbide Grit SAWZALL Blade (3 Pk) (48-00-1420)
- KLEIN TOOLS 1/4-Inch Magnetic Tip Nut Driver, 18-Inch Shaft (618-1/4M)
- BURNDY Type U Crimping Die, White, Cable Range: 300 Kcmil (U30RT)
- CHICAGO PNEUMATIC Metric/Sae Wheel Nut Protector Impact Socket S, 11 Piece 1/2" Drive (CPTSS4211WP)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- MICRO 100 Round Blank, Dia. 2.5 mm, Length 100 mm (SRM-025-100)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 100 mm (SRM-040-100)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 4 In (SR-125-4)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 38 mm (SRM-020-038)
- Melin Tool Co Round Blanks