Shop All General Purpose Cobalt End Mills
Melin Tool Co
Roughing End Mill, Chamfer, 0.015x1/2", Overall Length: 3"
Mfr # CRMG-1616
Zoro # G5328948
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1-1/4"
- Overall Length 3"
- Shank Dia. 1/2"
- Finish Bright
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CRMG-1616
- Zoro # G5328948
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1-1/4" |
Overall Length | 3" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
Item | Roughing End Mill,Chamfer,0.015x1/2" |
Finish | Bright |
Number of Flutes | 4 |
End Mill Material | Carbide |
End Mill Style | Square |
Single End/Double End | Single End |
Description
Roughing End Mill,Chamfer,0.015x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Wobble Extension Set, 3/8" Drive, 4 pcs. (81201)
- ILC Replacement for Ridgid 130383001 Battery (130383001 BATTERY RIDGID)
- LENOX Band Saw Blade, 22 ft. 6 in L, 2" W, 4/6 TPI, 0.063" Thick, Steel (1793277)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2-TN TiN 1/2x1/2x13/16x4-1/8 (C33672)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO End Mill, Carbide, GP, R.060, 3/8" x 1 (CCMG-1212-R060)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4513900)
- Melin Tool Co End Mills