Shop All General Purpose Cobalt End Mills
Melin Tool Co
Roughing End Mill, Chamfer, 0.015x1/2
Mfr # CRMGS-1616
Zoro # G5343672
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 5/8"
- Overall Length 2-1/2"
- Shank Dia. 1/2"
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CRMGS-1616
- Zoro # G5343672
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 5/8" |
Overall Length | 2-1/2" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
Item | Roughing End Mill,Chamfer,0.015x1/2 |
End Mill Material | Carbide |
Number of Flutes | 4 |
Finish | Bright |
End Mill Style | Square |
Single End/Double End | Single End |
Description
Roughing End Mill,Chamfer,0.015x1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8", 1/2" Drive Socket Set SAE, Metric 127 Pieces 1/2 in to 1 in, 8 mm to 27 mm , Chrome (53PN74)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/16", Number of Flutes: 6 (C6-3/16-82)
- TEKTON Stubby and Standard Length Combination Wrench Set w/Pouch, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB94903)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (40L573)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- MELIN TOOL CO End Mill, Carbide, GP, R.060, 3/8" x 1 (CCMG-1212-R060)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 1/2 (12150004)
- Melin Tool Co End Mills