Shop All Routing End Mills
This Product is Discontinued
Melin Tool Co
Rough/Finish End Mill, .040x 45 deg., 3/4", Finish: TiCN (Discontinued)
Mfr # ERFPM-2424-TICN
Zoro # G4686549
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 3-7/8"
- Length of Cut 1-5/8"
- Milling Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # ERFPM-2424-TICN
- Zoro # G4686549
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-7/8" |
Length of Cut | 1-5/8" |
Milling Dia. | 3/4" |
Shank Dia. | 3/4" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Rough/Finish End Mill,.040x 45 deg.,3/4" |
End Mill Material | Powdered Metal |
End Mill Style | Radius |
Finish | TiCN |
Description
Rough/Finish End Mill,.040x 45 deg.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.