Shop All Routing End Mills
Melin Tool Co
Rougher/Finisher End Mill R.125 1/2, Finish: ZRN
Mfr # ERFPM-1616-R-ZRN
Zoro # G4500437
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 3-1/4"
- Length of Cut 1-1/4"
- End Mill Style Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # ERFPM-1616-R-ZRN
- Zoro # G4500437
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-1/4" |
Length of Cut | 1-1/4" |
Milling Dia. | 1/2" |
Shank Dia. | 1/2" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Rougher/Finisher End Mill R.125 1/2 |
End Mill Style | Radius |
Finish | ZRN |
End Mill Material | Powdered Metal |
Description
Rougher/Finisher End Mill R.125 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Linear Scales ABs, At715-250 (539-804R)
- KLEIN TOOLS Torpedo Billet Level, Rare Earth Magnet (935RB)
- J.W. WINCO GN452-30-30-M8-E-55 Rubber Bumper Stainless, Tapped (452-30-30-M8-E-55)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS7163)
- MELIN TOOL CO Hss General Purpose End Mill 1/8"X3/8, End Mill Style: Radius (A-1204-R015)
- MELIN TOOL CO Carbide Hp End Mill 7F Sq 3/16"X9/16, Number of Flutes: 7 (VXMG7-606-NR-NACRO)
- MELIN TOOL CO Rough/Finisher End Mill, Chf, 13/16x1-7/8", Milling Dia.: 13/16" (CCRFP-2426)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.025x0.038", Number of Flutes: 4 (CCMGS-.025-ALTIN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-1/2" (A-2432)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.062x5/16" (EMG-.062-LF5)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 6mmx5/8", Length of Cut: 5/8" (CCP-12M6-TICN)
- Melin Tool Co End Mills