Shop All Countersinks
Melin Tool Co
Reamer Countersink, 82 deg., 1/2"
Mfr # HSCR-1/2-82
Zoro # G5301410
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Body Dia. 1/2"
- Number of Flutes 3
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSCR-1/2-82
- Zoro # G5301410
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Overall Length | 2" |
Shank Dia. | 3/8" |
Details
Item | Reamer Countersink,82 deg.,1/2" |
Material - Machining | High Speed Steel |
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Reamer Countersink,82 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 50' Engineer's Fiberglass Tape Measure (FE050D)
- DREMEL Oscillating Tool Blades (MM422U)
- PROTO Satin Flare-Nut Wrench 7 x 8 mm - 6 Point (J3707M)
- URREA 1/4"drive, 7/16 in, 6 point SAE socket (4714)
- MELIN TOOL CO Drill Point Countersink, HSS, 90 deg., 7/8" (HS4DP-7/8-90)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/8", Number of Flutes: 6 (C6-1/8-90)
- MELIN TOOL CO Countersink, Hss, 60 deg., 3/4", Number of Flutes: 4 (HS4-3/4-60)
- MELIN TOOL CO Countersink, Hss, 60 deg., 3/8" (HS4-3/8-60)
- MELIN TOOL CO Carbide De Countersink 120Deg 1/4", Number of Flutes: 6 (DC6-1/4-120)
- MELIN TOOL CO Cobalt Countersink, 120 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-120T)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/2 (HSP1-1/2-82T)
- Melin Tool Co Countersinks