Shop All Carbide Thread Mills
Melin Tool Co
Nptf Pipe Thread Mill .300 X 19/32
Mfr # TM-1/8-27NPTF-S
Zoro # G4509430
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3"
- Shank Dia. 5/16"
- Number of Flutes 3
- Length of Cut 19/32"
- Cutting Dia. 0.300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # TM-1/8-27NPTF-S
- Zoro # G4509430
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3" |
Shank Dia. | 5/16" |
Length of Cut | 19/32" |
Cutting Dia. | 0.300" |
Details
Item | Nptf Pipe Thread Mill .300 X 19/32 |
Number of Flutes | 3 |
Finish | AlTiN |
End Mill Material | Carbide |
Single End/Double End | Single End |
Flute Type | Straight |
Description
Nptf Pipe Thread Mill .300 X 19/32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 1/16 (C97301)
- DYNAMIC Tools 3/8 Drive Sliding T-handle, 6-1/2" Long, Chrome Finish (D005500)
- HHIP BXA 6 Piece Tool Post Set - Piston Type 251-200 (3900-5920) (3900-5920)
- VEGA Torq-Set 1/4 Power Bit x 1-1/4" - 7/16 H (332TS416)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 3/4, 10-32TPI, 1.25 Cut, TiAlN (SPTM595A)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.4950", Included Angle: 60 Degrees (41480)
- MICRO 100 Thread Mill Multi Point (TM-360-16X)
- Melin Tool Co Threading & Turning Tools