Shop All Carbide Thread Mills
Melin Tool Co
NPT Pipe Thread Mill, .425" x 3/4"
Mfr # TM-3/8-18NPT-S
Zoro # G5329112
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Shank Dia. 7/16"
- Number of Flutes 4
- Length of Cut 3/4"
- Cutting Dia. 0.425"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # TM-3/8-18NPT-S
- Zoro # G5329112
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4" |
Shank Dia. | 7/16" |
Length of Cut | 3/4" |
Cutting Dia. | 0.425" |
Details
Item | NPT Pipe Thread Mill,.425" x 3/4" |
Number of Flutes | 4 |
End Mill Material | Carbide |
Finish | AlTiN |
Single End/Double End | Single End |
Flute Type | Straight |
Description
NPT Pipe Thread Mill,.425 In. x 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 12 Inch Beam Cutter for Worm Drive Saws (S77000)
- PROTO 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (J5220MH)
- IRWIN BRADPOINT DRILL BIT 1/2"" (49618)
- MILWAUKEE TOOL 4-3/8" Hole Dozer Bi-Metal Hole Saw (49-56-9648)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1600", Included Angle: 60 Degrees (54245)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (41473)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (54250-C3)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1200", Thread Size: 8 (986630-C6)
- Melin Tool Co Threading & Turning Tools