Shop All Carbide Thread Mills
Melin Tool Co
Npt Pipe Thread Mill 0.300 X 19/32
Mfr # TM-1/8-27NPT-S
Zoro # G4509519
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3"
- Shank Dia. 5/16"
- Number of Flutes 4
- Length of Cut 19/32"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # TM-1/8-27NPT-S
- Zoro # G4509519
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3" |
Shank Dia. | 5/16" |
Length of Cut | 19/32" |
Cutting Dia. | 0.300" |
Details
Item | Npt Pipe Thread Mill 0.300 X 19/32 |
Number of Flutes | 4 |
End Mill Material | Carbide |
Finish | AlTiN |
Flute Type | Straight |
Single End/Double End | Single End |
Description
Npt Pipe Thread Mill 0.300 X 19/32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* Cordless Variable Speed Oscillating Tool (Tool Only) with 11 pc. Accessory Set (PCC710B)
- PROTO Full Polish Combination Wrench 12 mm - 12 Point (J1212M-T500)
- X-ACTO #11 XACTO BLADE 15/CD (X411)
- MILWAUKEE TOOL 78”/32” REDSTICK Box Level Jamb Set (MLBXJB)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 7/8-9 (TM620-9A)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.0690", Number of Flutes: 3 (987110)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4, 3/8-18 (TM382-18NPT)
- Melin Tool Co Carbide Thread Mills