Shop All General Purpose Cobalt End Mills
Melin Tool Co
Mill, Rougher/Finisher, R.022, 1/4", Length of Cut: 3/4"
Mfr # CRFMG-808
Zoro # G5005889
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 3/4"
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Finish Bright
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CRFMG-808
- Zoro # G5005889
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 3/4" |
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Details
Item | Mill,Rougher/Finisher,R.022,1/4" |
Finish | Bright |
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
End Mill Style | Radius |
Description
Mill,Rougher/Finisher,R.022,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT 100pc Utility Blade (G08283)
- ILC Replacement for Dewalt Dcb120 Battery (DCB120 BATTERY DEWALT)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P264FU)
- DYNAMIC Tools 1/2" Drive 8 Piece SAE Hex Head Bit Impact Socket Set (D018102)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 7/16 (11643750C)
- Melin Tool Co General Purpose Cobalt End Mills