Shop All Carbide Thread Mills
Melin Tool Co
Mill, Carbide, Un Thread, 0.235 x 5/8, Flute Type: Straight
Mfr # TM-5/16-24-S
Zoro # G4953687
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Number of Flutes 3
- Length of Cut 5/8"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # TM-5/16-24-S
- Zoro # G4953687
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Length of Cut | 5/8" |
Cutting Dia. | 0.235" |
Details
Item | Mill,Carbide,Un Thread,0.235 x 5/8 |
Number of Flutes | 3 |
End Mill Material | Carbide |
Finish | AlTiN |
Flute Type | Straight |
Single End/Double End | Single End |
Description
Mill,Carbide,Un Thread,0.235 x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT ULTRA Coated Hardox Drill Bit 9/16 in. (209021-0050)
- EAZYPOWER Drill/Countersink, 2-1/4 in. L, Right Hand (30048)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2-3/8", PK10 (73334)
- VULCAN Rule Tape 16Ftx3/4In Sae/Met (56-5X19-A)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.2400", Number of Flutes: 4 (54255-C3)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.1200", Length of Cut: 5/16" (70036)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SC, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240A)
- Melin Tool Co Threading & Turning Tools