Shop All Carbide Thread Mills
Melin Tool Co
Mill, Carbide, Un Thread, 0.180 x 1/2, Number of Flutes: 3
Mfr # TM-1/4-20-H
Zoro # G4953860
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 3/16"
- Number of Flutes 3
- Length of Cut 1/2"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # TM-1/4-20-H
- Zoro # G4953860
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/16" |
Length of Cut | 1/2" |
Cutting Dia. | 0.180" |
Details
Item | Mill,Carbide,Un Thread,0.180 x 1/2 |
Number of Flutes | 3 |
End Mill Material | Carbide |
Finish | AlTiN |
Single End/Double End | Single End |
Flute Type | Helical |
Description
Mill,Carbide,Un Thread,0.180 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28320)
- STANLEY TONGUE&GROOVE PLIERS 8"" (84-109)
- ANCOR Mini Fish Tape (703112)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C33265)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/4-20 (TM170-20HA)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Thread Size: 10 (993940)
- KODIAK CUTTING TOOLS 8 36 Carbide Threadmill UN Threads ALTIN Coated (5456275)
- Melin Tool Co Threading & Turning Tools