Shop All Carbide Thread Mills
Melin Tool Co
Mill, Carbide, Un Thread, 0.180 x 1/2, Flute Type: Straight
Mfr # TM-1/4-20-S
Zoro # G4953851
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 3/16"
- Number of Flutes 3
- Length of Cut 1/2"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # TM-1/4-20-S
- Zoro # G4953851
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/16" |
Length of Cut | 1/2" |
Cutting Dia. | 0.180" |
Details
Item | Mill,Carbide,Un Thread,0.180 x 1/2 |
Number of Flutes | 3 |
Finish | AlTiN |
End Mill Material | Carbide |
Single End/Double End | Single End |
Flute Type | Straight |
Description
Mill,Carbide,Un Thread,0.180 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, Black (U26RT)
- TRIPLETT Automatic Wire Stripper, TT-240 (TT-240)
- ABANAKI Decanter, Oil Skimmer (ODM100)
- DRILL AMERICA 1-3/4"x3/4" HSS 4 Flute Single End End Mill (DWCF367)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- GARANT Master TM UNC Thread Mill with Countersink, 9/16-12 Thread Size, TiAlN Coated (139723 9/16-12)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1700", Thread Size: 6 (819630)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M6-1mm, 0.7 Cut, TiAlN (TMLR6-1MMELA)
- Melin Tool Co Carbide Thread Mills