Shop All Routing End Mills
Melin Tool Co
Hss Stub GP End Mill Sq 1-1/4"X3/4, Number of Flutes: 2
Mfr # AS-1640
Zoro # G4480478
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End/Double End Single End
- Overall Length 2-3/4"
- Length of Cut 3/4"
- End Mill Material Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AS-1640
- Zoro # G4480478
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-3/4" |
Length of Cut | 3/4" |
Shank Dia. | 1/2" |
Milling Dia. | 1-1/4" |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Hss Stub GP End Mill Sq 1-1/4"X3/4 |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
End Mill Style | Square |
Description
Hss Stub GP End Mill Sq 1-1/4 In.X3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Anti-Vib Side Handle, 4-1/2"-6" Grinders (314000970)
- URREA Satin Finish 12-point Combination Wrench 42 MM (1242MA)
- OSG Die Item, 1/4"-20 Die Thread, 1-1/2" W (2706100)
- KRAFT TOOL Margin Trowel w/Wood Handle, 6" x 2 (GG434)
- MELIN TOOL CO Carbide Iso Thread Mill, 12.7mm x 30mm (TM-M18-2.5-H)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 5/64x0.117", Finish: DLC (EMGN-.078-SF5-B-DLC)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 2-1/4x3", Number of Flutes: 2 (A-4072-M)
- MELIN TOOL CO Carbide Micro End Mill Sq 3/32X0.139 (EMGN-.093-SF5-ALTIN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 9mmx19mm, Milling Dia.: 9 mm (A-M10M9)
- MELIN TOOL CO Corner Rounder End Mill R 1/4 1/4" D, Number of Flutes: 3 (R-2408)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x3/4" (A-1206-L)
- Melin Tool Co End Mills