Shop All General Purpose Cobalt End Mills
Melin Tool Co
Hss GP End Mill R.060, 5/8 x 1-5/8
Mfr # CC-2020-R060-TICN
Zoro # G5012268
product price: $51.81
/ea
$51.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1-5/8"
- Overall Length 3-3/4"
- Shank Dia. 5/8"
- Finish TiCN
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CC-2020-R060-TICN
- Zoro # G5012268
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1-5/8" |
Overall Length | 3-3/4" |
Shank Dia. | 5/8" |
Milling Dia. | 5/8" |
Details
Item | Hss GP End Mill R.060,5/8 x 1-5/8 |
Finish | TiCN |
Number of Flutes | 4 |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Radius |
Single End/Double End | Single End |
Description
Hss GP End Mill R.060,5/8 x 1-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 18Mm Socket Imp 18Mm, M828 (M828)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74419/16)
- SUNEX 14 Pc. Full Polish SAE Angle Head Wrench Set (9914A)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Shank Dia.: 1/2" (IAT-1500-5X)
- MELIN TOOL CO End Mill, Carbide, GP, R.060, 3/8" x 1 (CCMG-1212-R060)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 4.0Mm (11115751)
- Melin Tool Co End Mills