Shop All General Purpose Cobalt End Mills
Melin Tool Co
Hss GP End Mill R.045 3/8" x 9/16
Mfr # A-1212-R045
Zoro # G5014760
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 9/16"
- Overall Length 2-5/16"
- Shank Dia. 3/8"
- Finish Uncoated
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # A-1212-R045
- Zoro # G5014760
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 9/16" |
Overall Length | 2-5/16" |
Shank Dia. | 3/8" |
Milling Dia. | 3/8" |
Details
Item | Hss GP End Mill R.045 3/8" x 9/16 |
Finish | Uncoated |
Number of Flutes | 2 |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Radius |
Single End/Double End | Single End |
Description
Hss GP End Mill R.045 3/8 In. x 9/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Storage, 17 gal Black Pro Mobile Tool Bo (CMST33026)
- AVEN Hemostat Curved Serrated Jaws, 5" (12016)
- STARRETT Dial Caliper, 9 In, White Dial (120A-9)
- MAASDAM Cable Puller, 6 ft Cable Lift, 12 ft Cable Length (144SB-6)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO End Mill, Carbide, GP, R.060, 3/8" x 1 (CCMG-1212-R060)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 7/16 (12143750)
- Melin Tool Co End Mills