Shop All Ball End Mills
Melin Tool Co
Hss GP End Mill Ball 1-1/16"X1-5/8, Shank Dia.: 1"
Mfr # A-3234-B
Zoro # G4475690
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 1-5/8"
- Single End/Double End Single End
- Shank Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # A-3234-B
- Zoro # G4475690
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1-5/8" |
Shank Dia. | 1" |
Milling Dia. | 1-1/16" |
Overall Length | 4-1/8" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Hss GP End Mill Ball 1-1/16"X1-5/8 |
Finish | Uncoated |
End Mill Style | Ball |
Description
Hss GP End Mill Ball 1-1/16 In.X1-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD3/4)
- EAZYPOWER Power Bit, No. 0, 6" (73440)
- TEKTON T20 Torx Hard Handle Screwdriver (DST31200)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH12P5)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/8" x 1-1/2, Number of Flutes: 2 (A-1212-LB)
- MELIN TOOL CO Carbide GP End Mill Ball 21/64"X7/8, Number of Flutes: 4 (CCMG-1210-1/2-B)
- MELIN TOOL CO End Mill, Ball, 220 deg., 1/8", End Mill Style: Spherical (VBMG2-404-L)
- MELIN TOOL CO End Mill, Ball, 220 deg., 3/16", Overall Length: 3" (VBMG4-606-L)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/4" x 1-5/8, Overall Length: 3-7/8" (A-2424-B)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4X1-1/2, Number of Flutes: 2 (AMG-808-EB-ALTIN)
- CLEVELAND 2-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-2B Bright 3/8x3/8x3/4x2-1/2 (C42653)
- Melin Tool Co End Mills