Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpse End Mill, Sq., 9mmx9/16", Number of Flutes: 2
Mfr # B-12M9
Zoro # G4749899
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End/Double End Double End
- Overall Length 3-1/2"
- Length of Cut 9/16"
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # B-12M9
- Zoro # G4749899
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 9/16" |
Shank Dia. | 3/8" |
Milling Dia. | 9 mm |
Details
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Hss General Purpose End Mill,Sq.,9mmx9/16" |
End Mill Style | Square |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
Description
Hss General Purpose End Mill,Sq.,9mmx9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEF N Corn Stripper (102-812-017)
- STARRETT Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-15-04)
- BENNER-NAWMAN Rebar Cutter Kit, 9 Amps, 3/4 In Cap (BNCE-20)
- PROTO SKT 3/8DR 3/4 6PT (PO5224H)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.005x0.015", Length of Cut: 0.015" (CCMG-.005)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.05X0.075, Overall Length: 2-1/2" (EMGN-.050-SF5)
- MELIN TOOL CO Carbide Micro End Mill 0.047"X0.141, End Mill Style: Radius (CCMG-.047-R010)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/2x1/2", Finish: TiCN (CCS-1616-TICN)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.057x0.171", Number of Flutes: 4 (CCMG-.057-B)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 11mmx1", Shank Dia.: 3/8" (CCP-12M11)
- MELIN TOOL CO End Mill, Carbide HP, Sq 3/8x1, Number of Flutes: 2 (AMG-1212-DIA)
- Melin Tool Co End Mills