Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpse End Mill, Sq., 5mmx9/16"
Mfr # DD-12M5
Zoro # G4748593
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Double End
- Overall Length 3-1/4"
- Length of Cut 9/16"
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DD-12M5
- Zoro # G4748593
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-1/4" |
Length of Cut | 9/16" |
Shank Dia. | 3/8" |
Milling Dia. | 5 mm |
Details
Number of Flutes | 4 |
Single End/Double End | Double End |
Item | Hss General Purpose End Mill,Sq.,5mmx9/16" |
Finish | Uncoated |
End Mill Style | Square |
End Mill Material | Cobalt High Speed Steel |
Description
Hss General Purpose End Mill,Sq.,5mmx9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diablo 10" Csb Value Pack (D104040VP)
- STARRETT Radius Gage W/Holder (SD167GHZ)
- BON TOOL Bon 84-302 Hose, Rubber Contr Grade, 3/4" X 50 Foot (84-302)
- GREENLEE Drill/Tap/Countersink Bit, 12-24x2 1/4 L (DTAP12-24)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.040x.200" (CCMG-.0400-LF)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 5/16x1" (CC-1210-M)
- MELIN TOOL CO High Feed End Mill R.031 1/8"X.095 (HXMG4-804)
- MELIN TOOL CO Coarse-Rougher End Mill, Sq., 3/4x1-5/8", Overall Length: 3-7/8" (CRP-2424)
- MELIN TOOL CO Corner Rounder End Mill R 1/4 1/4" D, Number of Flutes: 3 (R-2408)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.050x0.150", Finish: Uncoated (CCMG-.050)
- MELIN TOOL CO Hss Fine Rough End Mill Sq 6mmx13mm (CCFP-M6M6-TICN)
- Melin Tool Co End Mills