Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpse End Mill, Sq., 4mmx7/16"
Mfr # DD-12M4
Zoro # G4748392
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Overall Length 3-1/8"
- Length of Cut 7/16"
- Milling Dia. 4 mm
- End Mill Material Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DD-12M4
- Zoro # G4748392
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-1/8" |
Length of Cut | 7/16" |
Milling Dia. | 4 mm |
Shank Dia. | 3/8" |
Details
Number of Flutes | 4 |
Single End/Double End | Double End |
Item | Hss General Purpose End Mill,Sq.,4mmx7/16" |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Square |
Finish | Uncoated |
Description
Hss General Purpose End Mill,Sq.,4mmx7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09)
- SUNEX WR 1/2" DR 1-1/2"JUMBO STR CROWFT FUL P (SU97744A)
- IRWIN Wood Chisel, 1/4 x 3-1/2 In, Blue (M44414N)
- TEKTON 3/8 Inch Drive x 3/8 Inch Slotted Bit Socket (SHB10204)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 4mmx7/16" (B-12M4)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 9mmx19mm, Milling Dia.: 9 mm (A-M10M9)
- MELIN TOOL CO Coarse Rougher End Mill Chf 2X1-1/8 (CRS-2464-2)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x3/8", Number of Flutes: 4 (DDS-1208)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 10.5mmx1", Number of Flutes: 4 (CCP-12M10.5)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-1/2" (A-2832)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.005x0.015", Finish: Uncoated (AMG-.005)
- Melin Tool Co End Mills