Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpse End Mill, Sq., 3/8x9/16", Shank Dia.: 3/8"
Mfr # B-1212
Zoro # G4750702
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End/Double End Double End
- Overall Length 3-1/2"
- Length of Cut 9/16"
- End Mill Material Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # B-1212
- Zoro # G4750702
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 9/16" |
Shank Dia. | 3/8" |
Milling Dia. | 3/8" |
Details
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Hss General Purpose End Mill,Sq.,3/8x9/16" |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,3/8x9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (41697)
- BON TOOL Bon 22-389 Concrete Brush, Hand Finish, Horse Hair/Poly (22-389)
- KIPP Palm Grip, DIN 6335, D=5/16-18 D1= 40 H=26, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5040A32)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 72 in W x 24 in D x 30-3/4 in H (2-658990)
- MELIN TOOL CO Rougher/Finisher Mill, .032 rad, 3/4", Number of Flutes: 4 (CRFMG-2424-L-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill Sq .020X.100 (CCMG-.0200-LF-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill Sq 3/32X0.139, Number of Flutes: 3 (EMGN-.093-SF18-ALTIN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/8x1/2", Length of Cut: 1/2" (A-1204-M-TICN)
- MELIN TOOL CO Carbide GP End Mill Sq 17/32"X1-1/4, Number of Flutes: 2 (AMG-1817)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.100x3/4" (EMG-.100-LF7.5-B)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x1/2", Overall Length: 2-1/4" (B-606)
- Melin Tool Co End Mills