Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpse End Mill, Sq., 3/16x3/4"
Mfr # A-1206-L
Zoro # G4750669
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End/Double End Single End
- Overall Length 2-5/8"
- Length of Cut 3/4"
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-1206-L
- Zoro # G4750669
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-5/8" |
Length of Cut | 3/4" |
Milling Dia. | 3/16" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,3/16x3/4" |
Finish | Uncoated |
End Mill Style | Square |
End Mill Material | Cobalt High Speed Steel |
Description
Hss General Purpose End Mill,Sq.,3/16x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Cable Puller, 1 t, 12 ft. Cable, USA Made (144S-6)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L (60-173MW)
- WIHA Precision Torx Screwdriver T8 Round (26743)
- DRILL AMERICA 17/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X17/32)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.020x0.030", Number of Flutes: 4 (CCMGS-.020-ALTIN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x2-1/2", End Mill Material: High Speed Steel (CCN-3232)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.014x0.042", Shank Dia.: 1/8" (CCMG-.014-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.057x0.171", Number of Flutes: 4 (CCMG-.057-B)
- MELIN TOOL CO Carbide GP End Mill Sq 5/16"X13/16, Number of Flutes: 2 (AMG-1010)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-7/8", End Mill Material: Cobalt High Speed Steel (CC-2032)
- MELIN TOOL CO Carbide Hp End Mill Sq 11/64"X9/16 (CCMG40-605-1/2)
- Melin Tool Co Routing End Mills