Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpse End Mill, Sq., 3/16x1/2", Shank Dia.: 3/8"
Mfr # CC-1206
Zoro # G4748727
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 2-3/8"
- Length of Cut 1/2"
- Shank Dia. 3/8"
- End Mill Material Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CC-1206
- Zoro # G4748727
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-3/8" |
Length of Cut | 1/2" |
Shank Dia. | 3/8" |
Milling Dia. | 3/16" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,3/16x1/2" |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,3/16x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1114-200A)
- SPEEDAIRE Air Hammer, Light, Round, 5-1/2 in. L (48MA02)
- PERFORMANCE TOOL Slotted 5/16 In X 6 In Screwdriver Screwdriver 5/1, W30991 (W30991)
- KO-KEN Nut Setter 10mm 6 Point 150mm Slide Magnet 1/4 Hex Drive (115G.150-10)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.005x0.015", Finish: Uncoated (AMG-.005)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/4x2" (CC-4040-TICN)
- MELIN TOOL CO Hss Corner Rounder End Mill, R, 1/16, 1/16" (RC-1202)
- MELIN TOOL CO End Mill, Roughing, Ch 1/2, Number of Flutes: 4 (CRMG-1616-ALTIN)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x1/2", Overall Length: 2-1/4" (B-606)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.093x0.140", Finish: DLC (CCMGS-.093-DLC)
- MELIN TOOL CO Coarse Rougher End Mill Sq 3/8"X3/4 (CR-1212)
- Melin Tool Co End Mills