Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpse End Mill, Sq., 3/16x1/2", Overall Length: 2-1/4"
Mfr # B-606
Zoro # G4750431
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End/Double End Double End
- Overall Length 2-1/4"
- Length of Cut 1/2"
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # B-606
- Zoro # G4750431
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/4" |
Length of Cut | 1/2" |
Shank Dia. | 3/16" |
Milling Dia. | 3/16" |
Details
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Hss General Purpose End Mill,Sq.,3/16x1/2" |
End Mill Style | Square |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
Description
Hss General Purpose End Mill,Sq.,3/16x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PULLER SEAL 206 7019 OLD FORGE (MY37019)
- WIHA Precision Torx Screwdriver T10 Round (26710)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A227)
- TEKTON 5/16 in Tip, Slotted Bit Socket 3/8 Inch Drive x 5/16, 3/8 in. Drive (SHB10203)
- MELIN TOOL CO Carbide Micro End Mill Sq 3/32X0.139, Number of Flutes: 3 (EMGN-.093-SF18-ALTIN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 2-1/4x3", Number of Flutes: 2 (A-4072-M)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.020x0.030", Number of Flutes: 4 (CCMGS-.020-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill 0.047"X0.141, End Mill Style: Radius (CCMG-.047-R010)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/4x2" (CC-4040-TICN)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.100"X1/2 (EMG-.100-LF5)
- MELIN TOOL CO Rough/Finisher End Mill Sq 3/4"X3/4 (CRFPS-2424)
- Melin Tool Co Routing End Mills