Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpse End Mill, Sq., 10.5mmx1", Finish: TiCN
Mfr # CCP-12M10.5-TICN
Zoro # G4749232
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 2-11/16"
- Length of Cut 1"
- Milling Dia. 10.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCP-12M10.5-TICN
- Zoro # G4749232
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-11/16" |
Length of Cut | 1" |
Milling Dia. | 10.5 mm |
Shank Dia. | 3/8" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,10.5mmx1" |
End Mill Style | Square |
Finish | TiCN |
End Mill Material | Cobalt High Speed Steel |
Description
Hss General Purpose End Mill,Sq.,10.5mmx1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Stainless Steel Wing Nut (TT31172G)
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (1005-INS)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.500In (A-200)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-30MM)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 10.5mmx1", Number of Flutes: 4 (CCP-12M10.5)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 5/64x0.117", Finish: DLC (EMGN-.078-SF5-B-DLC)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.016x0.024", Number of Flutes: 2 (AMGS-.016-B-ALTIN)
- MELIN TOOL CO Coarse-Rougher End Mill, Sq., 13/16x1-7/8", Length of Cut: 1-7/8" (CRP-2426)
- MELIN TOOL CO End Mill, Roughing, Ch 6mm (CRMG-M6M6-ALTIN)
- MELIN TOOL CO End Mill, Rougher, 3/4x3/4, Number of Flutes: 3 (HVRMG3-2424-R030)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (62-712)
- Melin Tool Co End Mills