Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpose End Mill, Sq., 8mmx3/4"
Mfr # DD-12M8
Zoro # G4681901
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Double End
- Overall Length 3-1/2"
- Length of Cut 3/4"
- End Mill Material Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DD-12M8
- Zoro # G4681901
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 3/4" |
Milling Dia. | 8 mm |
Shank Dia. | 3/8" |
Details
Number of Flutes | 4 |
Single End/Double End | Double End |
Item | Hss General Purpose End Mill,Sq.,8mmx3/4" |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Square |
Finish | Uncoated |
Description
Hss General Purpose End Mill,Sq.,8mmx3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Adapter w/ Pilot for RotaLoc Cutters (17680)
- TEKTON 3/4 Inch Drive (F) x 1/2 Inch Drive (M) Reducer (SHA33102)
- GREENLEE Battery Knock Out Kit (LS50LB)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/4"x3/8"x1/2"x2-7/16" (C41607)
- MELIN TOOL CO Corner Rounder End Mill, R, 5/16, 5/16", Overall Length: 3" (R-1610)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x2-1/2", End Mill Material: High Speed Steel (CCN-3232)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.093"X3/4 (EMG-.093-LF8)
- MELIN TOOL CO Hss Stub GP End Mill Sq 1-1/4"X3/4, Number of Flutes: 2 (AS-1640)
- MELIN TOOL CO Carbide Iso Thread Mill, 12.7mm x 30mm (TM-M18-2.5-H)
- MELIN TOOL CO Rough/Finisher End Mill, Sq., 3/4x1-5/8" (CRFP-2424)
- ONSRUD 1/2" Two Flute Routing End Mill Corner Radius 4"L (AMC701606)
- Melin Tool Co End Mills