Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpose End Mill, Sq., 6mmx5/8"
Mfr # DD-12M6
Zoro # G4681962
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Double End
- Overall Length 3-3/8"
- Length of Cut 5/8"
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DD-12M6
- Zoro # G4681962
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-3/8" |
Length of Cut | 5/8" |
Shank Dia. | 3/8" |
Milling Dia. | 6 mm |
Details
Number of Flutes | 4 |
Single End/Double End | Double End |
Item | Hss General Purpose End Mill,Sq.,6mmx5/8" |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,6mmx5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS DEPTH GUAGE & ANGLE GUAGE (GN444)
- WESTWARD Torque Wrench Head, Open End, 18mm (19ZC74)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- PROTO T/W Tilt Block .250Wx.200H (J6014TB11)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 3mmx3/8" (DD-12M3)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.093"X3/4 (EMG-.093-LF8)
- MELIN TOOL CO End Mill, Roughing, Ch 3/8, Length of Cut: 1" (CRMG-1212-ALTIN)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Overall Length: 3" (ARMG-1212)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.029x0.087", Overall Length: 1-1/2" (AMG-.029-B)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 1/2"X5/8 (CCRP-1616-2)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 4mmx7/16" (DD-12M4)
- Melin Tool Co Routing End Mills