Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpose End Mill, Sq., 3mmx3/8"
Mfr # DD-12M3
Zoro # G4682017
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Double End
- Overall Length 3-1/16"
- Length of Cut 3/8"
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DD-12M3
- Zoro # G4682017
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-1/16" |
Length of Cut | 3/8" |
Shank Dia. | 3/8" |
Milling Dia. | 3 mm |
Details
Number of Flutes | 4 |
Single End/Double End | Double End |
Item | Hss General Purpose End Mill,Sq.,3mmx3/8" |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,3mmx3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 6 1/16 in Proto Needle Nose Plier Plastisol Grip Handle (J222G)
- DIABLO 6 in. L x Metal Cutting Saw Blades (DS0614BF25)
- VIKING Reduced Shank Bit, 7/8in, HSS, 135 Deg (VI 29780)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1970500)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.012x0.018", Number of Flutes: 2 (AMGS-.012-B-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill Sq 3/32X0.139, Number of Flutes: 3 (EMGN-.093-SF18-ALTIN)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Number of Flutes: 1 (ARMG-1212-TICN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/2x1/2", Finish: TiCN (CCS-1616-TICN)
- MELIN TOOL CO High Feed End Mill R.094 3/8"X0.175 (HXMG4-1212-HM)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.100"X3/4 (EMG-.100-LF7.5)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 1/2"X5/8 (CCRP-1616-2)
- Melin Tool Co End Mills