Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpose End Mill, Sq., 3/4x5/8"
Mfr # CS-1624-A
Zoro # G4681402
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 2-5/8"
- Length of Cut 5/8"
- Shank Dia. 1/2"
- End Mill Material Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CS-1624-A
- Zoro # G4681402
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-5/8" |
Length of Cut | 5/8" |
Shank Dia. | 1/2" |
Milling Dia. | 3/4" |
Details
Number of Flutes | 6 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,3/4x5/8" |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,3/4x5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Double Ended Detachable Nut Driver (DWADEND38716)
- DRILL AMERICA 2-5/8"-16 Carbon Steel Hex Die (DWTSH2-5/8-16)
- OSG Carbide End Mill, 7/16 in dia, 1 in Cut L (403-437511)
- DRILL AMERICA #40x6" HSS Aircraft Extension Drill Bit (DWDA/CX640)
- MELIN TOOL CO Carbide Hp End Mill 7F Sq 3/16"X9/16, Number of Flutes: 7 (VXMG7-606-NR-NACRO)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.080x3/4" (EMG-.080-LF9-B)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.005x0.015", Finish: Uncoated (AMG-.005)
- MELIN TOOL CO Hss Variable Flute End Mill Sq 3/8" (VHPM-1212)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.100"X3/4 (EMG-.100-LF7.5)
- MELIN TOOL CO Carbide Hp End Mill Sq 0.040"X0.120 (CCMG-.040-DIA)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (63-727)
- Melin Tool Co Routing End Mills