Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpose End Mill, Sq., 2-1/4x3", Number of Flutes: 2
Mfr # A-4072-M
Zoro # G4682680
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End/Double End Single End
- Overall Length 5-1/2"
- Length of Cut 3"
- Milling Dia. 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-4072-M
- Zoro # G4682680
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 5-1/2" |
Length of Cut | 3" |
Milling Dia. | 2-1/4" |
Shank Dia. | 1-1/4" |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,2-1/4x3" |
Finish | Uncoated |
End Mill Material | High Speed Steel |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,2-1/4x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heavy Duty Main Barrel Replacement (32392)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (P5622MM)
- EXAIR Vortex Tube, 8 CFM, 550 BtuH, NEMA 12 (4308)
- RIDGID Bolt Cutter, S42 (14238)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x2-1/2", End Mill Material: High Speed Steel (CCN-3232)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 1x3/4", Overall Length: 2-3/4" (CS-1632-A8-TICN)
- MELIN TOOL CO Carbide Hp End Mill Sq 0.040"X0.120 (CCMG-.040-DIA)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.025x0.038", Number of Flutes: 4 (CCMGS-.025-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.031x0.156" (EMG-.031-LF5)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 13/32x1", Number of Flutes: 3 (E-1213)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x5/8", Overall Length: 3-3/8" (XD-1208)
- Melin Tool Co End Mills