Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpose End Mill, Sq., 1x2-1/2", End Mill Material: High Speed Steel
Mfr # CCN-3232
Zoro # G4749241
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 10-1/4"
- Length of Cut 2-1/2"
- End Mill Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCN-3232
- Zoro # G4749241
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 10-1/4" |
Length of Cut | 2-1/2" |
Shank Dia. | 1" |
Milling Dia. | 1" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,1x2-1/2" |
End Mill Material | High Speed Steel |
Finish | Uncoated |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,1x2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 5 1/2-13 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.5A53)
- PLATT Black Protective Case, 27-1/2"L x 16"W x 7"D (902)
- CENTURY DRILL & TOOL Jobber Length Drill Bit (11606)
- MILWAUKEE TOOL 4 in. #2 Square Cushion Grip Screwdriver (Made in USA) (MT218)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x3/4" (A-1206-L)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.093x0.140", Finish: DLC (CCMGS-.093-DLC)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.045x0.135", Number of Flutes: 2 (AMG-.045)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.015x0.023" (CCMGS-.015)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.062x5/16" (EMG-.062-LF5)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.012x0.036", Number of Flutes: 4 (CCMG-.012)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 10.5mmx1", Finish: TiCN (CCP-12M10.5-TICN)
- Melin Tool Co End Mills