Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpose End Mill, Sq., 1x1-7/8", Shank Dia.: 1/2"
Mfr # C-1632
Zoro # G4749390
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 3-7/8"
- Length of Cut 1-7/8"
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # C-1632
- Zoro # G4749390
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-7/8" |
Length of Cut | 1-7/8" |
Shank Dia. | 1/2" |
Milling Dia. | 1" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,1x1-7/8" |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,1x1-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST WAY TOOLS Security 2.5Mm Insrt Bit (86813)
- MILWAUKEE TOOL 1/2" Drive 1-1/16" Deep Socket (45-34-2103)
- BISON USA Bison Camlock Studs, D1-6, 7/8 Diameter, Metric Thread M16x1.5 (7-899-106)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4812JQ)
- MELIN TOOL CO Carbide Micro End Mill 0.020"X0.060 (CCMG-.020-R005)
- MELIN TOOL CO Carbide Micro End Mill Sq .020X.100 (CCMG-.0200-LF-ALTIN)
- MELIN TOOL CO End Mill, Wood Router, Square, 1/4" x 3/4, Number of Flutes: 2 (WRDMG-808)
- MELIN TOOL CO Carbide Micro End Mill 0.078X0.234 (CCMG-.078-R010-ALTIN)
- MELIN TOOL CO Carbide Corner Rounder, R, .100, 0.050" (BRMG-8100)
- MELIN TOOL CO Coarse Rougher End Mill, Sq., 3/4x1-5/8" (CR-2024)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.078x0.406" (EMG-.078-LF5)
- Melin Tool Co End Mills